Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Pail, 14 Qt, High-Density Polyethylene, Round, Red, 1 ea

Catalog No. 502866816
Encompass

This round pail is constructed from durable high-density polyethylene and features a vibrant red color. It includes a pour spout for controlled dispensing and a handle for easy transport, designed for various applications.

  • Capacity: 14 qt
  • Material: High-density polyethylene
  • Shape: Round
  • Color: Red
  • Overall height: 11.25 in
  • Handle included
  • Top diameter: 12 in

Catalog No. 50-286-6816 Supplier MSC Supplier No. 61616546
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round pail is constructed from durable high-density polyethylene and features a vibrant red color. It includes a pour spout for controlled dispensing and a handle for easy transport, designed for various applications.

  • Capacity: 14 qt
  • Material: High-density polyethylene
  • Shape: Round
  • Color: Red
  • Overall height: 11.25 in
  • Handle included
  • Top diameter: 12 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.