Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SEYMOUR-MIDWEST Shovel, Steel, Round, 8 x 6 in, 1 ea

Catalog No. 502846117
Encompass

This steel shovel features a round blade, measuring 8 in in length and 6 in in width, complemented by a 27 in wood D-grip handle, designed for various digging tasks.

  • D-grip handle for comfortable use
  • Wood handle provides a classic feel and durability
  • Steel blade ensures strength and longevity
  • Round blade style suitable for various digging applications
  • Blade length: 8 in
  • Blade width: 6 in
  • Handle length: 27 in
  • Overall length: 35 in
  • Front turned back step type for foot leverage

Catalog No. 50-284-6117 Supplier MSC Supplier No. 52097755
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel shovel features a round blade, measuring 8 in in length and 6 in in width, complemented by a 27 in wood D-grip handle, designed for various digging tasks.

  • D-grip handle for comfortable use
  • Wood handle provides a classic feel and durability
  • Steel blade ensures strength and longevity
  • Round blade style suitable for various digging applications
  • Blade length: 8 in
  • Blade width: 6 in
  • Handle length: 27 in
  • Overall length: 35 in
  • Front turned back step type for foot leverage

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.