Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific RobustMotion RM-EGB Electric Finger Gripper, 24 VDC, 60 N, 6 mm Stroke, 1 ea
SDP

Catalog No. NC3913479
Encompass_Preferred

The compact finger gripper is an electric actuator engineered for precise gripping tasks, offering a robust alternative to pneumatic systems. It features a built-in controller and supports internal or external gripping with adaptable force levels and intermediate positioning. This device is designed for seamless integration with PNP-type PLC interfaces, making it suitable for compact cobot applications like the MG400.

  • Compact design with 6 mm maximum stroke length
  • Repeat positioning accuracy of 0.02 mm
  • Four preset gripping force levels up to 60 N
  • Rapid 0.1-second opening and closing time
  • Integrated detection for missed pickups or dropped parts
  • Operating voltage of 24 VDC with PNP input and output compatibility
  • IP40 protection class rating
  • RoHS 3 compliant construction

Catalog No. NC3913479 Supplier Andwin Scientific Supplier No. 5403
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The compact finger gripper is an electric actuator engineered for precise gripping tasks, offering a robust alternative to pneumatic systems. It features a built-in controller and supports internal or external gripping with adaptable force levels and intermediate positioning. This device is designed for seamless integration with PNP-type PLC interfaces, making it suitable for compact cobot applications like the MG400.

  • Compact design with 6 mm maximum stroke length
  • Repeat positioning accuracy of 0.02 mm
  • Four preset gripping force levels up to 60 N
  • Rapid 0.1-second opening and closing time
  • Integrated detection for missed pickups or dropped parts
  • Operating voltage of 24 VDC with PNP input and output compatibility
  • IP40 protection class rating
  • RoHS 3 compliant construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.