Learn More
Description
- Available Lengths: 6.25 in. and 8 in.
- Curvature Options: Straight or Curved
- Long, broad jaws with crushing longitudinal serrations and cross-striations at the tips for secure tissue and vessel control
- Ideal for clamping large blood vessels, pedicles, ligaments, or thick tissue bundles
- Heavy-duty ratcheted locking mechanism for controlled compression
- Designed to prevent slippage in high-tension dissections
- High-strength surgical stainless steel for durability and resistance to corrosion
- Fully autoclavable and reusable
- Applications: General surgery, gynecological and abdominal procedures, veterinary use, and autopsy/postmortem dissections involving large tissue pedicles
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 8 in. |
| Material | Stainless Steel |
| Length (Metric) | 20.3 cm |
| Product Type | Forceps |
| Sterility | Non-sterile |
| Style | Curved |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.