Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Rochester Ochsner Forceps

Catalog No. 21124814 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.25 in.
7.25 in.
Style:
Curved
Straight
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-124-814 7.25 in. Curved
21-124-809 5.5 in. Straight
21-124-810 5.5 in. Curved
21-124-811 6.25 in. Straight
21-124-812 6.25 in. Curved
21-124-813 7.25 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 21-124-814 Supplier Surgical Design™ Supplier No. FG186
Only null left
Add to Cart
Add to Cart

Rochester Ochsner forceps provide secure grasping of dense or slippery tissue for surgical, trauma, and postmortem use.

  • Available Lengths: 5.5 in., 6.25 in., 7.25 in.
  • Curvature Options: Straight or Curved
  • Strong 1x2 toothed jaws for a firm, non-slip grip on tough tissue
  • Ideal for fascia, tendons, thick muscle, and heavy tissue bundles
  • Ratcheted locking mechanism for controlled, secure clamping
  • Designed for high-force gripping without tissue slippage
  • Premium surgical stainless steel for long-term durability
  • Fully autoclavable and corrosion resistant
  • Applications: General surgery, orthopedic procedures, trauma care, and autopsy/postmortem dissections requiring firm tissue control

Specifications

Tip Style Serrated
Length (English) 7.25 in.
Material Stainless Steel
Length (Metric) 18.41 cm
Product Type Forceps
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.