Learn More
Description
- Available Lengths: 5.5 in., 6.25 in., 7.25 in.
- Curvature Options: Straight or Curved
- Strong 1x2 toothed jaws for a firm, non-slip grip on tough tissue
- Ideal for fascia, tendons, thick muscle, and heavy tissue bundles
- Ratcheted locking mechanism for controlled, secure clamping
- Designed for high-force gripping without tissue slippage
- Premium surgical stainless steel for long-term durability
- Fully autoclavable and corrosion resistant
- Applications: General surgery, orthopedic procedures, trauma care, and autopsy/postmortem dissections requiring firm tissue control
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| Style | Straight |
| Tip Style | Serrated |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.