Learn More
Surgical Design™ Rochester Pean Forceps - Multiple Lengths and Curvatures
Shop All Surgical Design ProductsDescription
- Available Lengths: 5.5 in., 6.25 in., 7.25 in., 8 in., 9 in.
- Curvature Options: Straight or Curved
- Heavy, broad jaws ideal for occluding large vessels or thick tissue
- Transverse serrations provide a strong, slip-resistant grip
- Ratcheted locking mechanism for secure, controlled clamping
- Robust construction suitable for demanding procedures
- Premium surgical stainless steel for durability and corrosion resistance
- Fully autoclavable and easy to disinfect
- Applications: General surgery, orthopedic use, tissue clamping, instrument holding, and autopsy/postmortem procedures requiring strong hemostasis or tissue control
Specifications
Specifications
| Tip Style | Serrated |
| Length (English) | 5.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 14 cm |
| Product Type | Forceps |
| Style | Straight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.