Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Rochester Pean Forceps - Multiple Lengths and Curvatures

Catalog No. 21124808 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.25 in.
7.25 in.
8.25 in.
9 in.
Style:
Curved
Straight
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-124-808 9 in. Curved
21-124-799 5.5 in. Straight
21-124-800 5.5 in. Curved
21-124-801 6.25 in. Straight
21-124-802 6.25 in. Curved
21-124-803 7.25 in. Straight
21-124-804 7.25 in. Curved
21-124-805 8.25 in. Straight
21-124-806 8.25 in. Curved
21-124-807 9 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 21-124-808 Supplier Surgical Design™ Supplier No. FG180
Only null left
Add to Cart
Add to Cart

Heavy-duty Rochester Pean forceps are designed for secure clamping of larger vessels and tissue bundles.

  • Available Lengths: 5.5 in., 6.25 in., 7.25 in., 8 in., 9 in.
  • Curvature Options: Straight or Curved
  • Heavy, broad jaws ideal for occluding large vessels or thick tissue
  • Transverse serrations provide a strong, slip-resistant grip
  • Ratcheted locking mechanism for secure, controlled clamping
  • Robust construction suitable for demanding procedures
  • Premium surgical stainless steel for durability and corrosion resistance
  • Fully autoclavable and easy to disinfect
  • Applications: General surgery, orthopedic use, tissue clamping, instrument holding, and autopsy/postmortem procedures requiring strong hemostasis or tissue control

Specifications

Tip Style Serrated
Length (English) 9 in.
Material Stainless Steel
Length (Metric) 22.9 cm
Product Type Forceps
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.