Learn More
Description
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- 48 x 30 x 84 in.
- Constructed of solid oak and oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Drawers have full extension glides
- Limited Lifetime Warranty
- Made in the U.S.A.
- Seven large drawers that measure 4 x 44 x 26 in.
- Top of the unit has two adjustable and one fixed shelf
- Two oak doors with a three-point locking system
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Tall Storage Cabinets with Doors |
| Width (Metric) | 1.21 m |
| For Use With (Application) | Storage/Science classrooms |
| Includes | Locks/ two adjustable shelves |
| Height (Metric) | 2.1 m |
| Color | Oak |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Depth (Metric) | 76 cm |
| Finish | Chemical Resistant, Earth-friendly UV |
| Warranty | Limited lifetime |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


