missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Plug and cord are independently detectable for added safety
- Easy grip handle
- Air bubble in tip provides cushioned comfort
- Can be washed and reused
- 100% PVC-Free™
Spécifications
Spécifications
| ANSI S3.1974 | Yes |
| Cord Color | Blue |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Food Processing, Brewery, Winery, Paper and Pulp, Tobacco |
| High Visibility | Yes |
| Packaging Type | Poly bag |
| Pairs per Package | 50 Pairs/Pk. |
| Plug Material | Thermoplastic rubber |
| Plug Color | Blue |
| Afficher plus de résultats |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'
