Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rockford Systems Motor Starter, IEC, 30 A, 1 ea

Catalog No. 5000685177
Encompass

This IEC type manual motor starter is designed for high-speed applications in industrial settings, offering reliable motor control and protection. Housed in a NEMA 12 metal enclosure, it ensures durability and compliance with critical safety standards.

  • Three-phase disconnect/starter
  • Overload relay for motor protection
  • Operating coils are 115V, 60 Hz
  • Disconnect operating handle can be locked in the off position
  • Complies with OSHA, ANSI, and NFPA 79 regulations
  • Suitable for 208, 230, 460, or 575 V machines

Catalog No. 50-006-85177 Supplier MSC Supplier No. 10371623
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This IEC type manual motor starter is designed for high-speed applications in industrial settings, offering reliable motor control and protection. Housed in a NEMA 12 metal enclosure, it ensures durability and compliance with critical safety standards.

  • Three-phase disconnect/starter
  • Overload relay for motor protection
  • Operating coils are 115V, 60 Hz
  • Disconnect operating handle can be locked in the off position
  • Complies with OSHA, ANSI, and NFPA 79 regulations
  • Suitable for 208, 230, 460, or 575 V machines

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.