Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rocking Incubating Shaker
GSA_VA

Catalog No. 021061040 Shop All OHAUS Products
Change view
Click to view available options
Speed Range:
1 to 50 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
02-106-1040 1 to 50 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1040 Supplier OHAUS™ Supplier No. 30391980
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

OHAUS™ Rocking Incubating Shakers provide accurate, repeatable results and are designed to incubate samples from 5° above ambient to 65°C

  • Rocking shakers provide a see-saw like motion
  • LED displays with touchpad controls for temperature, speed, and time
  • Electronic tilt adjustment from 0-15° while unit is operating
  • Timer with audible alarm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 0 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Range 1 to 50 rpm
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) 5°C to 65°C
Wattage 420 W
Amperage 3.74 A
Product Type Incubating Shaker
Temperature Range (English) 5°F to 149°F
Frequency 50/60 Hz
Height (English) 10.8 in.
Height (Metric) 27.4 cm
Length (English) Platform 10 in.
Length (Metric) 41.9 cm
Length (Metric) Platform 25.4 cm
Width (English) 10.1 in.
Width (English) Platform 7.5 in.
Width (Metric) 25.7 cm
Width (Metric) Platform 19.1 cm
Shipping Weight (English) 13.5 lb.
Shipping Weight (Metric) 6.1 kg
Model ISRK04HDG
Includes 3-Wire Cord/Plug
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.