Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rocking Shaker, 1 Tier
GSA_VA

Catalog No. 01922347 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
0 to 15°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
01-922-347 0 to 15°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-347 Supplier OHAUS™ Supplier No. 30391959
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS Rocking Shakers are designed for use in a range of lab applications in a variety of environmental conditions. All models include a non-slip mat, and most models are available with a stacking tray option.

  • Provide a seesaw-like motion
  • Variable control for speed, tilt and time
  • 16 lb. capacity
  • Low profile design takes up less bench space

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 0 to 15°
Load Bearing Capacity (Metric) 7.3 kg
Speed Range 1 to 75 rpm
Electrical Requirements 110 V
Voltage 120 V
Product Type Rocking Shaker
Load Bearing Capacity (English) 16 lb.
Height (Metric) 31.8 cm
Length (English) Platform 14 in.
Length (Metric) 54 cm
Length (Metric) Platform 35.6 cm
Width (Metric) 31.8 cm
Width (Metric) Platform 27.9 cm
Controller Type Analog
Model SHRK07AL1
Includes Non-skid rubber mat, 3 wire cord and plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.