Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rocking Shaker, 2 Tier
SCI_ED

Catalog No. S72086 Shop All OHAUS Products
Change view
Click to view available options
Speed Range:
1 to 75 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
S72086 1 to 75 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72086 Supplier OHAUS™ Supplier No. 30391966/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS Rocking Shakers are designed for use in a range of lab applications in a variety of environmental conditions. Includes a non-slip mat.

  • Provide a seesaw-like motion
  • Variable control for speed, tilt and time
  • 16 lb. capacity
  • Low profile design takes up less bench space
  • Digital controls
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 7.3 kg
Speed Range 1 to 75 rpm
Electrical Requirements 110 V
Voltage 120 V
Product Type Rocking Shaker
Load Bearing Capacity (English) 16 lb.
Height (Metric) 31.8 cm
Length (English) Platform 14 in.
Length (Metric) 54 cm
Length (Metric) Platform 35.6 cm
Width (Metric) 31.8 cm
Width (Metric) Platform 27.9 cm
Controller Type Analog
Model SHRK07AL1
Includes 2nd tray, non-skid rubber mat, 3 wire cord and plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.