Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rocking Shaker
GSA_VA

Catalog No. 021061084 Shop All OHAUS Products
Change view
Click to view available options
Speed Range:
1 to 50 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
02-106-1084 1 to 50 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1084 Supplier OHAUS™ Supplier No. 30391994
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Rocking Shakers are designed for use in a variety of lab applications, and environmental conditions

  • Provide a seesaw-like motion
  • Electronic tilt adjustment from 0-15° while unit is operating
  • Displays for temperature, speed and time
  • Timer with audible alarm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 0 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm
Speed Range 1 to 50 rpm
Electrical Requirements 110 V
Voltage 120 V
Wattage 25 W
Amperage 5 A
Product Type Rocking and Waving Shaker
Frequency 50/60 Hz
Height (English) 5.5 in.
Height (Metric) 14 cm
Length (English) 16.8 in.
Length (English) Platform 12.8 in.
Length (Metric) 42.5 cm
Length (Metric) Platform 32.4 cm
Width (English) Platform 10 in.
Width (Metric) Platform 25.4 cm
Shipping Weight (English) 15.5 lb.
Shipping Weight (Metric) 7 kg
Model SHRK04DG
Display Digital
Includes Non Skid Rubber Mat, 3-Wire Cord/Plug
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.