Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Rocks and Minerals, Basic Set No. 1
SDPSCI_ED

Catalog No. S20746 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
10 Slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S20746 10 Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20746 Supplier 3B Scientific™ Supplier No. W13454
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Rocks and Minerals, Basic Set No. 1 is a collection of selected ground and polished rocks and minerals

Selected rocks and minerals are ground and polished to a thickness of 20 to 30μm. The preparations are mounted with Canada balsam on slides of 45x30 mm. In order to identify forms, colours, refractions and fossil inclusions, the slides can be observed with any normal microscope in transmitting light. Additional information is obtained by using microscopes with polarized-light equipment.

  • 10 Microscope Slides
    • Granite
    • Syenite
    • Gabbro
    • Basalt
    • Gneiss
    • Micaschist
    • Quartzite
    • Marble
    • Sandstone
    • Limestone fossilized

Specifications

Product Type Earth Science
Includes 10 Slides
Weight (Metric) 0.07 kg
Length (Metric) 1 cm
Material Glass, Rock
Width (Metric) 1 cm
For Use With (Application) Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.