Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Model 704 Adjustable Gas Cylinder Stand

Catalog No. 02300256 Shop All Troemner Products
Change view
Click to view available options
Diameter (Metric) Outer:
470 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
02-300-256 470 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-300-256 Supplier Troemner™ Supplier No. 30400019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to hold a cylinder in place while it is in use.

  • Heavy-duty, cast aluminum stand with adjustable L brackets hold cylinders from 152 to 235mm (6 to 9.25 in. ) in diameter
  • Hinges open for installation without lifting the cylinder or disturbing connections
  • Prevents accidental tipping. Hinges open for easy, no-lifting installation
  • Heavy-duty cast aluminum material
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Aluminum
Height (Metric) 191 mm
Height (English) 7.5 in.
Diameter (English) Inner 6 to 9.25 in.
Diameter (English) Outer 18.5 in.
Diameter (Metric) Inner 152 to 235 mm
Diameter (Metric) Outer 470 mm
Mounting Adjustable “L” brackets
Product Type Gas cylinder stand
For Use With (Application) Holding gas cylinders
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.