Learn More
Description
- Holds rods firmly at 90°
- Comes with two set screws and is precision bored for close fit
- Stainless steel electro-polished finish or nickelplated zinc construction
- Min to max grip size: 0 to 13mm (0 to 0.51 in.)
Specifications
Specifications
| Type | Rod End Connector |
| Material | Nickel-plated Zinc |
| Includes | Two set screws |
| For Use With (Application) | Holding rods |
| Size (Metric) Grip | 0 to 13 mm |
| Size (English) Grip | 0 to 0.51 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.