Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Rod End Connector
Ideal for use when semi-permanent installations are required.
$45.52 - $75.38
Specifications
Type | Rod End Connector |
---|---|
Includes | Two set screws |
For Use With (Application) | Holding rods |
Size (Metric) Grip | 0 to 13 mm |
Size (English) Grip | 0 to 0.51 in. |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
02-300-255
|
Troemner™
30392222 |
Stainless Steel (Electro-polished Finish) |
Each for $75.38
|
|
|||||
02-214-157
|
Troemner™
30392256 |
Nickel-plated Zinc |
Each for $45.52
|
|
|||||
Description
- Holds rods firmly at 90°
- Comes with two set screws and is precision bored for close fit
- Stainless steel electro-polished finish or nickelplated zinc construction
- Min to max grip size: 0 to 13mm (0 to 0.51 in.)
Specifications
Rod End Connector | |
Holding rods | |
0 to 0.51 in. |
Two set screws | |
0 to 13 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title