Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Rod mounting clamp for Instech P720 peristaltic pumps.
SDP

Catalog No. 5081174
Encompass

The Instech P720/RMC is a rod mounting clamp designed to secure any of the P720 series peristaltic pumps to standard laboratory ring stands or lattice frames. This allows the pump to be positioned at the ideal height and orientation for laboratory setups such as tissue perfusion or continuous infusion.

Features

  • Type: Laboratory rod mounting clamp
  • Compatibility: Fits all P720 series pumps, including the P720, P720/10K, and P720/66
  • Function: Securely attaches the pump to standard 0.5in (12.7mm) laboratory rods
  • Application: Frees up bench space and allows for precise positioning near the subject or organ chamber
  • Installation: Attaches to the rear of the pump housing using existing mounting points

Catalog No. 50-811-74 Supplier Instech Supplier No. P720/RMC
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech P720/RMC is a rod mounting clamp designed to secure any of the P720 series peristaltic pumps to standard laboratory ring stands or lattice frames. This allows the pump to be positioned at the ideal height and orientation for laboratory setups such as tissue perfusion or continuous infusion.

Features

  • Type: Laboratory rod mounting clamp
  • Compatibility: Fits all P720 series pumps, including the P720, P720/10K, and P720/66
  • Function: Securely attaches the pump to standard 0.5in (12.7mm) laboratory rods
  • Application: Frees up bench space and allows for precise positioning near the subject or organ chamber
  • Installation: Attaches to the rear of the pump housing using existing mounting points

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.