Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Rodaviss Connection Accessories

Heidolph™ Rodaviss Connection Accessories optimize glass connections to ensure they remain stable
$166.86 - $530.45
Specifications
For Use With (Application) | Optimizing Glass Connections |
---|---|
For Use With (Equipment) | Carousel 6 Plus Reaction System |
Quantity | 10/Pk. |
Temperature (Metric) Range | Up to 200°C |
Catalog Number | Mfr. No. | Type | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Connection Type | Price | Quantity & Availability | ||||
05-403-785
![]() |
Heidolph™
015860560 |
Rodaviss Connecting Cap | B14/23 |
Each for $530.45
|
|
||||
05-403-781
![]() |
Heidolph™
015860520 |
Rodaviss Connecting Set | B14/23 |
Each for $166.86
|
|
||||
05-403-943
![]() |
Heidolph™
015880510 |
Rodaviss Connecting Set | B24/29 |
Pack of 10 for $341.96
|
|
||||
Description
- Suitable for work performed under vacuum and pressure
- The connections remain absolutely stable and can be easily separated again due to components that are technically matched to each other
- The connection comprises cone and socket as well as cap, safeguarding and sealing ring
- Can be used up to a temperature of 200°C
- Minimum breakage risk due to anti-jamming system
- Replaceable with ground joints in accordance with DIN 12 249
Specifications
Optimizing Glass Connections | |
Carousel 6 Plus Reaction System | |
10/Pk. | |
Up to 200°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title