Learn More
Electron Microscopy Sciences Rodent Brain Matrix Mouse, 30g, Sagital

Supplier: Electron Microscopy Sciences 69023
RBM allow the investigator to slice either coronal (perpendicular to center line) or sagittal (parallel to center line) sections through the brain at intervals as small as 1mm. All RBM's are identical and durable to insure reproducible sections in the day-to-day, year-to-year, or on a between laboratory basis.
Constructed from high grade zinc to allow for rapid temperature equilibration, easy cleaning, and sterilization. The matrices are designed to accommodate the brains of rodents placed ventral side up. The channels are precisely cut at 1 mm intervals and 0.3 mm wide.
Size: 30g
Type: Sagital
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.