Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Peristaltice Pump Tube Set for ABS2™ 0.015 in (0.38 mm) ID (5 pack)
SDP

Catalog No. NC3071930
Encompass

The Instech ABS2.17/TS015 is a precision peristaltic pump tube set designed for the ABS2™ Automated Blood Sampler. This set features 0.015 in (0.38 mm) ID silicone tubing, the smallest diameter available, to minimize dead volume and maximize sample accuracy. It includes specialized fittings for a secure, leak-proof interface with the sampler's fluid path. The small bore is ideal for microsampling in mice or applications where conserving blood volume is critical. Each set is designed for a specific number of rotations to ensure consistent flow rates and repeatable results across longitudinal PK studies.

Features

  • Tube Material: 015 Silicone
  • Inner Diameter: 0.015 in (0.38 mm)
  • Compatibility: ABS2™ Sampler
  • Application: Low-volume sampling
  • Fittings: Integrated barb/luer
  • Packaging: Pack of 5 sets

Catalog No. NC3071930 Supplier Instech Supplier No. ABS2.17/TS015
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech ABS2.17/TS015 is a precision peristaltic pump tube set designed for the ABS2™ Automated Blood Sampler. This set features 0.015 in (0.38 mm) ID silicone tubing, the smallest diameter available, to minimize dead volume and maximize sample accuracy. It includes specialized fittings for a secure, leak-proof interface with the sampler's fluid path. The small bore is ideal for microsampling in mice or applications where conserving blood volume is critical. Each set is designed for a specific number of rotations to ensure consistent flow rates and repeatable results across longitudinal PK studies.

Features

  • Tube Material: 015 Silicone
  • Inner Diameter: 0.015 in (0.38 mm)
  • Compatibility: ABS2™ Sampler
  • Application: Low-volume sampling
  • Fittings: Integrated barb/luer
  • Packaging: Pack of 5 sets

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.