Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Roll Form Pipe Marker: ALUM

Catalog No. 19112047 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
ALUM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-112-047 ALUM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-047 Supplier Brady™ Supplier No. 41539
  • $136.00
    $106.65 / Each of 1

    Save $29.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide clear notice to workers by identifying pipe contents and flow without the hassle of precise measurement around a pipe's diameter. Brady™ Roll Form Pipe Markers are made of Pressure Sensitive Vinyl and display text with clear color contrast.

  • Made of self-sticking vinyl suitable for indoor or outdoor applications
  • Legend repeats 65 times per roll

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Format Roll
Material Pressure-sensitive Vinyl (B-946)
Product Type Roll Form Pipe Marker
Display Text ALUM
Size (English) 30 ft. x 8 in.
Thickness (English) 0.004 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.