Learn More
Description
- Made of self-sticking vinyl suitable for indoor or outdoor applications
- Legend repeats 65 times per roll
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Format | Roll |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Roll Form Pipe Marker |
| Sterility | Non-sterile |
| Display Text | GAS |
| Size (English) | 30 ft. x 8 in. |
| Thickness (English) | 0.004 in. |
| Length (English) | 30 ft. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.