Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Roll Form Pipe Markers, Legend: SUPPLY

Catalog No. 19112161 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
White, Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-112-161 White, Green
19-112-160 Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-161 Supplier Brady™ Supplier No. 41517
  • $204.00
    $109.65 / Each of 1

    Save $94.35

    46% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for identifying pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Marker is made of pressure sensitive vinyl

  • Wrap around entire width of pipe and adhere to themselves
  • Legend repeats 65 times per roll
  • For marking pipes that carry same contents
  • With vinyl adhesive suited for use in outdoor applications

Specifications

Color White, Green
Finish Gloss
Format Label
Material Pressure-sensitive Vinyl
Product Type Pipe Marker
Sterility Non-sterile
Display Text Legend: SUPPLY
Quantity 1 Roll
Size (English) 30 ft.x 8 in.
Size (Metric) 9.14 m x 20.3 cm
Length (English) 30 ft.
Width (English) 8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.