Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Roll Holder

Catalog No. 86084149
Change view
Click to view available options
Treston roll holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
86-084-149 Treston roll holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 86-084-149 Supplier Treston™ Supplier No. 86084149
Add to Cart
Add to Cart

Roll holder for attachment to Treston slotted uprights. Used for storing paper towel rolls and labels.

  • Roll holder for Treston slotted upright tubes
  • Holds paper towels, etc
  • Max roll height 5.9 in.
  • Max width 12.6 in.
  • Epoxy powder-coated steel

Specifications

Length (Metric) 305 mm
Width (Metric) 175 mm
Depth (English) 12 in.
Includes Attachment hardware
Height (English) 5.9 in.
Length (English) 12 in.
Quantity 1 Ea.
Width (English) 6.88 in.
For Use With (Equipment) Treston Workstations
Depth (Metric) 305 mm
Description Roll holder
Dimensions (L x W) 12 x 6.88 in.
Height (Metric) 150 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.