Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Roller Pallet Assembly
SDP

Catalog No. 21377238 Shop All Mopec Products
Change view
Click to view available options
Width (English):
26.5 in.
30.5 in.
35.3 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21-377-238 26.5 in.
21-377-239 30.5 in.
21-377-240 35.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-377-238 Supplier Mopec Supplier No. M600H23
Add to Cart
Add to Cart

Built with durable materials and designed for ergonomic handling.

  • Construction:
    • M600H-23 and M600H-27: For use with corresponding JC Series trays (sold separately)
    • M600H-31: For use with GA031 trays (sold separately)
    • (10) Nylon rollers to allow for smooth movement of trays on the pallet
    • Safety latches with bumpers on either side of the assembly to secure the tray in place during moving
  • Materials:
    • 11ga 1.5 in. SQ 304 stainless tubing construction with a 180-grit finish
    • Nylon rollers
  • Dimensions:
    • M600H-23: Assembly: 81.8 (L) X 26.5 (W) X 5.0 (H) in.
    • M600H-27: Assembly: 81.8 (L) X 30.5 (W) X 5.0 (H) in.
    • M600H-31: Assembly: 85 (L) X 35.3 (W) X 5.0 (H) in.
    • Fork Pockets: 2.0 (T) X 4.0 (W) X 0.125 in. wall thickness
  • Capacity:
    • 500 lb.
  • Compatibility:
    • M600H-23: JC023 and JC023D trays
    • M600H-27: JC027 and JC027D trays
    • M600H-31: GA031 tray
    • All compatible with M678 Hydraulic Lift, JD405, JD450, and JD451 Forklifts with JD460 Forks
  • Note:
    • Not for use with hand crank lifts, use M600C Series instead
    • Trays sold separately

Specifications

Product Type Standard Roller Pallet Assembly
Material Stainless Steel
Height (English) 5 in.
Length (English) 81.8 in.
Width (English) 26.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.