Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Rollout Drawers

Catalog No. 13990226 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Additional SS Drawer
Complete SS Drawer Set
Capacity (English):
11.5 cu. ft.
23.3 cu. ft.
29.2 cu. ft.
51.1 cu. ft.
78.8 cu. ft.
No. of Drawers:
1
6
7
12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Capacity (English) No. of Drawers
13-990-226 Additional SS Drawer 29.2 cu. ft. 1
13-990-167 Complete SS Drawer Set 23.3 cu. ft. 6
13-990-170 Complete SS Drawer Set 51.1 cu. ft. 12
12-370-614 Additional SS Drawer 78.8 cu. ft. 1
12-370-616 Complete SS Drawer Set 29.2 cu. ft. 6
12-370-656 Complete SS Drawer Set 11.5 cu. ft. 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-990-226 Supplier Thermo Scientific™ Supplier No. 6725
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire refrigerator shelving.

Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.

  • Stainless-steel drawers
  • Adjustable with full extension

Ordering Information:

  • Factory installed; must be specified when ordering the refrigerator
TRUSTED_SUSTAINABILITY

Specifications

Type Additional SS Drawer
Capacity (English) 29.2 cu. ft.
Capacity (Metric) 826 L
Drawers Stainless Steel
No. of Drawers 1
For Use With (Equipment) 29.2 cu. ft. (826L) Refrigerators and Freezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.