Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Engineered for demanding cleanroom and controlled-environment applications requiring contamination control and chemical resistance.
- Made from a triple-polymer blend of Natural Latex, Neoprene, and Nitrile.
- Suitable for Class 10 / ISO Class 4 cleanroom applications.
- Recommended for Semiconductor, Electronics, Aerospace, Pharmaceutical, and Biotechnology industries.
- Manufactured without pigments, fillers, or DOP plasticizers.
- Resistant to acids, salts, alcohols, ketones, and alkalis.
- Washed with ultrapure deionized water to remove particulates and reactive ions.
- Low non-volatile residue helps protect sensitive components and processes.
- Stretch across palms and knuckles for enhanced freedom of movement and reduced fatigue.
- Designed for excellent tactile sensitivity for precision handling and assembly.
- Color-coded cuff band for size identification (band contains no Titanium Dioxide).
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 10 (ISO 4) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | Natural |
| Disposable | Reusable |
| Exterior Finish | Smooth |
| Finger Thickness (English) | 8 mil |
| Finger Thickness (Metric) | 0.2 mm |
| Hand | Specific |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?