Learn More
National Public Seating Room Divider, 5 Sections, PET Panels, Black Frame
Shop All National Public Seating Corporation Products

Description
- Constructed from 100% recycled environmentally friendly PET materials
- Panels are sound dampening with a noise reduction coefficient of 0.55
- Dividers help reduce excess room noise and decrease surrounding distractions
- Flame retardant: B1 grade
- Panels are tackable
- Self-leveling casters
- Tech-Lock brakes for end frame casters
- Full-length hinges
- Secure storage fastener
- Unique foot-pedal release
- Position regulator keeping panels in place
- Heavyweight, non-tipping
- 10-year warranty
- Full-length handles for easy moving
- Smooth casters for effortless mobility
- Panels available in PET or clear OPTIX™ acrylic
- Frames available in black or gray
- Robust, easy, portable design
Specifications
Specifications
| Product Type | Divider (Long) |
| Color | Black |
| Height (English) | 6 in. |
| Material | PET |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.