Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating Room Divider, 7 Sections, PET Panels, Gray Frame
SCI_ED

Catalog No. 01814267 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-814-267 Blue
01-814-263 Black
01-814-251 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-814-267 Supplier National Public Seating Supplier No. RDG67PT04
Add to Cart
Add to Cart

Robo™ portable dividers offer flexible, durable room separation with smooth mobility and sound-dampening performance.

  • Constructed from 100% recycled environmentally friendly PET materials
  • Panels are sound dampening with a noise reduction coefficient of 0.55
  • Dividers help reduce excess room noise and decrease surrounding distractions
  • Flame retardant: B1 grade
  • Panels are tackable
  • Self-leveling casters
  • Tech-Lock brakes for end frame casters
  • Full-length hinges
  • Secure storage fastener
  • Unique foot-pedal release
  • Position regulator keeping panels in place
  • Heavyweight, non-tipping
  • 10-year warranty
  • Full-length handles for easy moving
  • Smooth casters for effortless mobility
  • Panels available in PET or clear OPTIX™ acrylic
  • Frames available in black or gray
  • Robust, easy, portable design

Specifications

Product Type Divider (Long)
Height (English) 6 in.
Color Blue
Material PET
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.