Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Rota-Rack™ Duo Tube Rack
GREENER_CHOICE

Catalog No. 03448341
Change view
Click to view available options
Holds:
Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-341 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-341 Supplier Heathrow Scientific Supplier No. HS29041A
Add to Cart
Add to Cart

simplifies the study of dilution and concentration

  • Transfer solutions between 0.2 mL PCR™ tubes and 0.5-1.5 mL microcentrifuge tubes
  • Purple section holds 48 x 0.5 mL microcentrifuge tubes
  • Reverse side holds 48 x 1.5/2.0 mL microcentrifuge tubes
  • Blue section holds 96 x 0.2 mL tubes in a standard array pattern
  • Reverse side holds 48 x 1.5/2.0 mL tubes
  • Tapered wells securely suspend tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Easy tube removal
  • Polypropylene
  • Autoclavable

Specifications

Description Rota-Rack™ Duo Tube Rack
Autoclavable Autoclavable
Color Blue/Purple
Holds Tubes
Material Polypropylene
Positions 48, 96
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Tube Organization and Storage
For Use With (Equipment) PCR and Microcentrifuge Tubes
No. per Case 40/Cs
No. per Pack 1/Pk.
Dimensions (L x W x H) 11.6 x 4.6 x 1.3 in.
Length (Metric) 29.6 cm
Length (English) 11.6 in.
Width (English) 4.6 in.
Height (English) 1.3 in.
Diameter (Metric) Well 5, 8, and 11 mm
Weight (English) 0.55 lb.
Weight (Metric) 0.25 kg
Product Type Tube Rack
Shelves None
Height (Metric) 3.4 cm
Array 6 x 8, 8 x 12
Width (Metric) 11.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.