Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Rota-Rack™ Rotating 4-Way Tube Rack
GREENER_CHOICE

Catalog No. 03448340
Change view
Click to view available options
Holds:
Large Tubes
Microtubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-340 Microtubes
03-448-339 Large Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-448-340 Supplier Heathrow Scientific™ Supplier No. HS29040B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Modular design easily rotates to customize the interlocked rack formation to suit a wide variety of applications

  • Modular design rotates and locks into place
  • Alphanumeric identification for quick location and retrieval of samples
  • Suitable for a variety of culture, centrifuge, microcentrifuge, round, flat, or conical bottomed tubes
  • Two sizes available to accommodate either small or large tubes
  • Autoclavable

Specifications

Description Rota-Rack™ Rotating 4-Way Tube Rack
Autoclavable Autoclavable
Color Assorted (Blue, Green, Purple, Yellow)
Holds Microtubes
Material Polypropylene
Positions 59
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Holds Tubes
For Use With (Equipment) Test Tubes
No. per Case 24/Cs
No. per Pack 1/Pk.
Dimensions (L x W x H) 8.2 x 3.9 x 3.9 in.
Length (Metric) 21 cm
Length (English) 8.2 in.
Width (English) 3.9 in.
Height (English) 3.9 in.
Diameter (Metric) Well 6.5, 8, 11.2, and 16.4 mm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Type Tube Rack
Shelves None
Height (Metric) 10 cm
Array Multi-Array
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.