Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ RotaChill Chillers
GSA_VASDP

Catalog No. p-4371439 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
2.7 L
Temperature Range:
-20°C to +20°C
-20°C to +40°C
Model:
RotaChill Bench Top RC
RotaChill Bench Top RC Duo
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Temperature Range Model
13-889-355 2.7 L -20°C to +20°C RotaChill Bench Top RC Duo
13-889-354 2.7 L -20°C to +40°C RotaChill Bench Top RC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-889-355 Supplier Heidolph™ Supplier No. 036306510
Only null left
Add to Cart
Add to Cart
Request a Quote

Compact chiller provides cooling power for demanding applications and serves as an economical alternative to tap water cooling systems

To optimize cooling efficiency and performance, these sophisticated Chillers also feature a modulated refrigeration system. As a result, temperature stability is greatly enhanced and compressor life extended.

  • Quick cool down times and small coolant volumes
  • Small footprint to reduce lab space
  • Temperature/Cooling capacity for any size evaporator
  • Microprocessor-based controller
  • Digital temperature display (C or F)
  • Simple operation and maintenance

RotaChill Bench Top RC:

  • Temperature change: -10° to +30°C
  • Coolant charge: 2.7L
  • Cooling capacity at +20°C: 420w
RotaChill Bench Top RC Duo:
  • Temperature change: -20° to +40°C
  • Coolant charge: 2.7L
  • Cooling capacity at +20°C: 1290w
RotaChill LR 20 RC:
  • Temperature change: +5° to +35°C
  • Coolant charge: 13.3L
  • Cooling capacity at +20°C: 5200w

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (English) 0.71 gal.
Capacity (Metric) 2.7 L
Temperature Range -20°C to +20°C
Model RotaChill Bench Top RC Duo
Voltage 115 V
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.