Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slice™ Rotary Scissors
Description
- Blade-free scissors
- Durable reinforced nylon handle with soft-touch grip lining
- Safer than traditional scissors
- Ambidextrous design
- Reduces injuries, lowers costs
- Oil, lubricant, and maintenance free
- Lightweight and sturdy
Specifications
Specifications
| Product Type | Rotary |
| Length (English) | 5.51 in. |
| Length (Metric) | 140 mm |
| Material | TPE, Stainless Steel, GCr15 |
| Description | Bladeless |
| For Use With (Application) | Cutting stiff thin materials |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?