Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dirt Killer Rotary Nozzle, 3200 psi, 3.5mm Orifice, 1 ea

Catalog No. 502866086
Encompass

This rotary scouring pressure washer nozzle features a 3.5mm orifice and 1/4 inch NPT thread. Designed for high-performance cleaning, it can withstand pressures up to 3,200 psi.

  • Designed for high-speed applications
  • Constructed from durable brass, plastic, and metal materials
  • Features a 3.5 mm orifice diameter for precise spray
  • Equipped with 1/4 inch NPT thread for secure connection
  • Rotating nozzle style for effective scouring
  • Maximum pressure rating of 3,200 psi
  • Delivers a flow rate of 4.9 GPM
  • White color for easy identification

Catalog No. 50-286-6086 Supplier MSC Supplier No. 00207019
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rotary scouring pressure washer nozzle features a 3.5mm orifice and 1/4 inch NPT thread. Designed for high-performance cleaning, it can withstand pressures up to 3,200 psi.

  • Designed for high-speed applications
  • Constructed from durable brass, plastic, and metal materials
  • Features a 3.5 mm orifice diameter for precise spray
  • Equipped with 1/4 inch NPT thread for secure connection
  • Rotating nozzle style for effective scouring
  • Maximum pressure rating of 3,200 psi
  • Delivers a flow rate of 4.9 GPM
  • White color for easy identification

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.