Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Rotating Turbo Nozzle, 5800 psi, 1 ea

Catalog No. 502866757
Encompass

This rotating, turbo pressure washer nozzle is designed for use with pressure washers, featuring a 1.4 mm orifice diameter and a 1/4 in thread. It offers a maximum pressure rating of 5800 psi.

  • Turbo nozzle type
  • Rotating nozzle style
  • Orifice diameter: 1.4 mm
  • Maximum pressure: 5800 psi
  • Thread size: 1/4 in
  • Manufactured in Italy

Catalog No. 50-286-6757 Supplier MSC Supplier No. 59814467
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rotating, turbo pressure washer nozzle is designed for use with pressure washers, featuring a 1.4 mm orifice diameter and a 1/4 in thread. It offers a maximum pressure rating of 5800 psi.

  • Turbo nozzle type
  • Rotating nozzle style
  • Orifice diameter: 1.4 mm
  • Maximum pressure: 5800 psi
  • Thread size: 1/4 in
  • Manufactured in Italy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.