Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Rotating Pedestal Style Necropsy Table
SDP

Catalog No. 22444231 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
254 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-231 254 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-231 Supplier Mopec Supplier No. OC300

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Mopec™ Rotating Pedestal Style Necropsy Table is designed for necropsy suites with limited space or unique construction requirements.

  • All stainless steel construction
  • 14 gauge table top, sink and grid plates
  • 11 gauge pedestal
  • All type 304 stainless steel with #4 finish
  • 180 degrees of total table rotation
  • Down draft ventilation (down draft dual cone system)
  • Designed with reversing flow valve
  • Includes hose hanger and clear PVC tubing
  • Cold water control valve with vacuum brake swing spout
  • Single lever hot cold water fixture with swing spout with vacuum breaker
  • Four interchangeable removable grid plates
  • Hand spray rinse
  • Heavy duty brass chrome plated hand piece

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Table
Product Line Trimming Tables
Height (English) 37 in.
Length (English) 100 in.
Width (English) 30 in.
Height (Metric) 94cm
Length (Metric) 254 cm
Load Capacity (English) 750 lb.
Load Capacity (Metric) 340 Kg
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.