Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Rotational Motion Accessory Kit
SDPSCI_ED

Catalog No. S16077ND Shop All Vernier Software Products
Change view
Click to view available options
Diameter (English):
3.5 in. disk
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S16077ND 3.5 in. disk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16077ND Supplier Vernier™ Supplier No. AKRMV
Add to Cart
Add to Cart

Includes

Rotational Motion Accessory Kit

This accessory kit is used with the Rotary Motion Sensor to study the motion of a physical pendulum; the rotational inertia of disks, rings, and point masses; and the conservation angular momentum.

  • Includes:
    • Two 3.5 inch diameter, 0.25 inch thick solid aluminum disks
    • One steel disk with 1.125 inch central hole
    • One plastic hub to hold the steel disk on the 3-step pulley
    • One 15 inch hollow aluminum rod
    • One Ultra Pulley
    • One Ultra Pulley Swivel Mount, which allows the pulley to be mounted on the Rotary Motion Sensor
    • Two Masses with locking screws

Warranty and Services

5-year limited warranty

Specifications

Product Type Kit, Accessory
For Use With (Application) Go Direct™ Rotary Motion Sensor
Includes Aluminum disk, steel disk, plastic hub, aluminum rod, pulley, locking screws
Diameter (English) 3.5 in. disk
Diameter (Metric) 8.89 cm disk
Height (English) 15 in. rod
Height (Metric) 38.1 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.