Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor Fuse
SDP

Catalog No. 05405040 Shop All BUCHI Products
Change view
Click to view available options
Electrical Requirements:
12 A
8 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
05-405-040 12 A
05-405-018 8 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-405-040 Supplier BUCHI Supplier No. 047939
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fuses have a diameter of 5 mm, and are 20 mm long.

  • Diameter: 5 mm
  • Length: 20 mm
  • For use with Rotavapor

Specifications

Type Fuse
For Use With (Equipment) Rotavapor
Length (Metric) 20 mm
Depth (Metric) 5 mm
Electrical Requirements 12 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.