Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor R-100 Rotary Evaporator System
SDP

Catalog No. 05405104 Shop All BUCHI Products
Change view
Click to view available options
Glassware Assembly Type:
Cold Trap
Vertical
Material (Coating):
Safety Coating
Uncoated
Description:
Recirculating Chiller F -105 (-10°C to +25°C)
Recirculating Chiller F-105 (-10° to 25°C)
Recirculating Chiller Not Included
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Glassware Assembly Type Material (Coating) Description
05-405-104 Cold Trap Safety Coating Recirculating Chiller Not Included
05-405-086 Vertical Uncoated Recirculating Chiller Not Included
05-405-100 Cold Trap Uncoated Recirculating Chiller Not Included
05-405-087 Vertical Safety Coating Recirculating Chiller F -105 (-10°C to +25°C)
05-405-110 Vertical Uncoated Recirculating Chiller F-105 (-10° to 25°C)
05-405-111 Vertical Safety Coating Recirculating Chiller Not Included
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-405-104 Supplier BUCHI Supplier No. 11100C2102

The Rotavapor R-100 meets all of your essential needs in evaporation. Features include a manual lift, 4L bath capacity, and digital temperature display.

  • Effective Rotavapor for limited budgets
  • Fundamental design fulfills essential needs of evaporation
  • High longevity due to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with wide range of accessories and various glass assemblies
  • Flexibility to use independent heating bath for further applications

Specifications

Description Recirculating Chiller Not Included
Weight (Metric) 18 to 19 kg (Depending on the glass assembly)
Voltage 100/120 V
Capacity (Metric) 50 to 4000 mL
Speed 20 to 280 rpm
Temperature Range (Metric) 20°C to 95°C
For Use With (Application) Distillation, Concentration, Drying in Pharmaceutical and Reflux Reaction, Re-crystallization, Sublimation in QC and R and D laboratories
Cooling Surface 500 cm2
Material (Coating) Safety Coating
Wattage 30 W
Glassware Assembly Type Cold Trap
Dimensions (L x W x H) 50.2D x 61.7W x 89.8H cm (19.7 x 24.2 x 35.3 in.)
IP Rating IP21
Angle 0 to 35° (Adjustable)
Certifications CE
Type Rotary Evaporator
Model R-100
Standard Taper Joint SJ 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.