Learn More
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Specifications
Specifications
| Description | Electronic Lift |
| Capacity (Metric) | 3 L |
| Speed | 280 rpm |
| Temperature Range (Metric) | 20°C to 220°C |
| Material (Coating) | Safety Coating |
| Includes | B-305 Heating Bath |
| Glassware Assembly Type | Vertical |
| Controller Type | I-300 Pro Interface (Woulff Bottle) |
| Type | Rotary Evaporator |
| Model | R-300 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
