Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor R-80 Scholar Rotary Evaporator with Controller
GREENER_CHOICESDPSCI_ED

Catalog No. p-200020857 Shop All BUCHI Products
Change view
Click to view available options
Condenser Type:
Cold Trap
Vertical Coil
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type
01-672-980 Cold Trap
01-672-975 Vertical Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-672-980 Supplier BUCHI Supplier No. 11SR0802C204
Add to Cart
Add to Cart
Request a Quote

The Rotavapor R-80 meets all your essential evaporation needs with the smallest footprint. A rotatable display and ergonomic lift handle allow the R-80 to be placed from 0 to 90° to save space in your lab.

  • Effective Rotavapor for limited budgets
  • Eco mode and the efficient bath use 40% less energy than other rotary evaporators
  • Fundamental design fulfills essential needs of evaporation
  • High longevity due to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with wide range of accessories and various glass assemblies
  • Flexibility to use independent heating bath for further applications

Specifications

Depth (Metric) 315 mm
Height (Metric) 705 mm
Length (Metric) 360 mm
Voltage 100/120 V
Capacity (Metric) 1 L
Speed 10 to 330 rpm
Temperature Range (Metric) Ambient to 95°C
Display Digital
Max. Temperature (Metric) 95°C
Condenser Type Cold Trap
Glassware Assembly Type Vertical Coil
Dimensions (L x W x H) 360 x 430 x 705 mm
IP Rating IP42
Controller Type I-180
Heating Capacity (Metric) 1000 W
Angle 20° to 50°
Type Hand Lift Rotary Evaporator
Frequency 50/60 Hz
Model R-80
Standard Taper Joint 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.