Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor Scholar Rotary Evaporator for Academic Use
SDP

Catalog No. 05405002 Shop All BUCHI Products
Change view
Click to view available options
Condenser Type:
Chilled Coil
Cold Trap
Includes:
Rotavapor only
Rotavapor, vacuum pump, & controller
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Condenser Type Includes
05-405-002 Cold Trap Rotavapor only
05-405-003 Chilled Coil Rotavapor only
05-405-000 Cold Trap Rotavapor, vacuum pump, & controller
05-405-001 Chilled Coil Rotavapor, vacuum pump, & controller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-405-002 Supplier BUCHI Supplier No. 11100C212ACA/DEL

missing translation for 'validMainframeMsg'

Exclusive to academic institutions and meets all of your essential needs in evaporation.

  • Effective Rotavapor for limited budgets
  • Fundamental design fulfills essential needs of evaporation
  • High longevity due to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with wide range of accessories and various glass assemblies
  • Flexibility to use independent heating bath for further applications
  • Features include a manual lift, 4 L bath capacity with digital temperature display and safety coated cold trap glass condenser for use with dry ice

Specifications

Height (Metric) 898 mm
Length (Metric) 502 mm
Voltage 100/120 V
Width (Metric) 617 mm
Capacity (Metric) 4 L Flask
Speed 20 to 280 rpm
Temperature Range (Metric) 20°C to 95°C
For Use With (Application) Evaporation, Distillation, Drying, Reflux Reaction, and Sublimation
Material (Coating) Safety Coating (P+G)
Includes Rotavapor only
Electrical Requirements 100/120 V 50/60 Hz
Condenser Type Cold Trap
Glassware Assembly Type Cold trap
Material Metal, Glass
Type Rotary Evaporator
Frequency 50/60 Hz
Model R-100
Standard Taper Joint 24/40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.