Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hettich Centrifuges ROTINA 420 BT CENTRIFUGE
SDP

Supplier:  Hettich Centrifuges 470101

Encompass_Preferred

  • Benchtop operation for space efficiency.
  • Max capacity of 4 x 600 ml for large volume processing.
  • Maximum RPM of 15,000 for high-speed centrifugation.
  • Max RCF of 24,400 for effective separation.
  • Temperature control allows for ambient air cooling.
  • Versatile rotor system accommodates tubes, bottles, and plates.
  • 120 V primary voltage for standard operation.
  • 60 Hz primary frequency for compatibility.
  • Power consumption of 900 VA ensures efficient energy use.
  • Weight of 84 kg for stability during operation.
  • Noise dampening features reduce operational sound.
  • Safety features include auto lid locking and imbalance switch-off.
  • 5 years warranty for peace of mind.

Catalog No. NC3726023


May include imposed supplier surcharges.
Add to Cart
Request a Quote
This item is not returnable. View return policy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.