Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hettich Centrifuges ROTOFIX 32A BENCH-TOP
SDP

Catalog No. NC1760365 Shop All Hettich Centrifuges Products
Encompass_Preferred

  • Max capacity: 4 x 100 mL / 6 x 94 mL
  • Max RPM: 6,000 min⁻¹
  • Max RCF: 4,226 x g
  • Temperature control: Ambient
  • Dimensions (H x W x D): 257 mm x 366 mm x 430 mm
  • Weight: 23 kg
  • Power supply: 100 - 127 V, 50/60 Hz
  • Power consumption: 300 VA
  • Timer: 1 - 99 min, continuous run, short cycle mode
  • Noise level: 52 dB(A)
  • Housing material: All-steel
  • Chamber material: Stainless steel
  • Rotor types: Swing-out, Fixed-angle, Cytology
  • Deceleration stages: 2 individual stages
  • Warranty: 5 years in U.S. and Canada

This item is not returnable. View return policy
Catalog No. NC1760365 Supplier Hettich Centrifuges Supplier No. 120601
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Max capacity: 4 x 100 mL / 6 x 94 mL
  • Max RPM: 6,000 min⁻¹
  • Max RCF: 4,226 x g
  • Temperature control: Ambient
  • Dimensions (H x W x D): 257 mm x 366 mm x 430 mm
  • Weight: 23 kg
  • Power supply: 100 - 127 V, 50/60 Hz
  • Power consumption: 300 VA
  • Timer: 1 - 99 min, continuous run, short cycle mode
  • Noise level: 52 dB(A)
  • Housing material: All-steel
  • Chamber material: Stainless steel
  • Rotor types: Swing-out, Fixed-angle, Cytology
  • Deceleration stages: 2 individual stages
  • Warranty: 5 years in U.S. and Canada

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.