Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rotor, Angle, 12 x 15ml RB/FA, ID
SCI_ED

Catalog No. S72200 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
12 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72200 12 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72200 Supplier OHAUS™ Supplier No. 30314834/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Frontier 5000 Series Multi Pro Centrifuge

Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges

  • Capacity: 12 x 15 ml
  • Max g-force: 4,427g
  • Max speed: 6,000 rpm

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor, Angle, 12x15ml RB/FA, ID
Material Polypropylene
Type Angle Rotor
Capacity 12 x 15 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Net Weight 2.740 kg
For Use With (Equipment) FC5714
Angle 32°
Includes NA
Biocontainment Yes, when used with biocontainment lids
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.