Learn More
Description
- Capacity: 24 x 1.5/2.0 ml
- Max g-force: 24,325g
- Max speed: 16,000 rpm
Specifications
Specifications
| Material | Stainless Steel |
| Capacity | 24 x 1.5/2.0 mL |
| Max. RCF | 24,325 x g |
| Max. Speed | 16,000 rpm |
| Net Weight | 1.940 kg |
| For Use With (Equipment) | FC5714 |
| Angle | 45° |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.