Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Rotor Angle

Catalog No. 01920169 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
24 x 2.0 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-920-169 24 x 2.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-920-169 Supplier OHAUS Supplier No. 83041050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Frontier™ rotors extend the functionality of Frontier™ centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.

Accessory.

TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Type Rotor
Capacity 24 x 2.0 mL
Max. RCF 17,317 g
Max. Speed 13,500 rpm
For Use With (Equipment) Centrifuges
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.